
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.16 in Overall Length
Hex Size 2 | 1/2 in |
Thread Sealant | No |
Thread Size | 1/2-20 |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1 3/4 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Tube O.D. | 5/16 in |
Hex Size 1 | 11/16 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/8 in |
Material | Carbon Steel |
Hole Dia. | 0.21 in |
Style | Crimp |
Origin | Hose to Tube Ftg |
Series | U Series |
Fitting Type | Inverted Male Swivel Straight |
End Type 1 | Inverted |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Hex Size | 1/2 in |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Overall Length | 3.16 in |
Threads per Inch | 20 |
Weight | 0.19 LB |
EAN or UPC | 725975023259 |
