
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.13 in Overall Length
Hex Size 1 | 11/16 in |
Thread Size | 7/16-24 |
Hex Size 2 | 7/16 in |
Origin | Hose to Tube Ftg |
Fitting Angle | Straight |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Fitting Type | Inverted Male Swivel Straight |
Hose Cut-Off Factor | 1.69 in |
Thread Sealant | No |
Overall Length | 3.13 in |
Material | Carbon Steel |
Hose Dash Size | 6 |
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 24 |
Hex Size | 7/16 in |
End Type 1 | MPT |
Rigid/Swivel | Swivel |
Tube O.D. | 1/4 in |
Hose I.D. | 3/8 in |
Style | Crimp |
Item Type | Fitting Assembly |
Hole Dia. | 0.16 in |
Weight | 0.14 LB |
EAN or UPC | 725975023242 |
