
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3 in Overall Length
Hose Cut-Off Factor | 1.56 in |
Height | 0.810 in |
Tube O.D. | 1/4 in |
Hex Size 1 | 11/16 in |
Fitting Type | 90° Female FOR-SEAL® Swivel Short Drop Tube Elbow |
Material | Carbon Steel |
Thread Size | 9/16-18 |
End Gender 1 | Female |
Thread Sealant | No |
End Type 1 | FOR-SEAL |
Overall Length | 3 in |
Hose I.D. | 3/8 in |
Hose Dash Size | 6 |
Origin | Hose to Tube Ftg |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Compatible Tube O.D. | 0.25 |
Hole Dia. | 0.16 in |
Hex Size | 11/16 in |
Threads per Inch | 18 |
Series | U Series |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
O.D. | 1.005 in |
Weight | 0.193 LB |
EAN or UPC | 725975023204 |
