
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.14 in Overall Length
Thread Sealant | No |
Origin | Hose to Tube Ftg |
Fitting Angle | 90° |
Hose Cut-Off Factor | 1.69 in |
End Type 1 | UNF |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/8 in |
Hex Size | 11/16 in |
Item Type | Fitting Assembly |
Fitting Type | 90° Hose End 7000 Ermeto® |
Thread Size | 9/16-18 |
Tube O.D. | 3/8 in |
Material | Carbon Steel |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 11/16 in |
Overall Length | 3.14 in |
Threads per Inch | 18 |
Height | 1.540 in |
End Gender 1 | Female |
Hex Size 1 | 5/8 in |
Style | Crimp |
Hole Dia. | 0.28 in |
Series | U Series |
Weight | 0.247 LB |
