
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 4.08 in Overall Length
Tube O.D. | 3/8 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Material | Carbon Steel |
Hose I.D. | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | UNF |
Series | U Series |
Threads per Inch | 18 |
Hose Cut-Off Factor | 2.65 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Height | 0.880 in |
Style | Crimp |
Hex Size 1 | 11/16 in |
Overall Length | 4.08 in |
Thread Size | 9/16-18 |
Hole Dia. | 0.28 in |
Fitting Angle | 45° |
Hex Size 2 | 11/16 in |
Origin | Hose to Tube Ftg |
Hex Size | 11/16 in |
Fitting Type | 45° Hose End 7000 Ermeto® |
End Type 2 | Line/Hose/Tube |
Weight | 0.248 LB |
