
- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.08 in Overall Length
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
End Type 1 | JIC 37 |
Item Type | Fitting Assembly |
Hole Dia. | 0.15 in |
Style | Crimp |
Overall Length | 3.08 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
Hex Size | 9/16 in |
Thread Size | 7/16-20 |
Tube O.D. | 1/4 in |
Material | Carbon Steel |
Thread Sealant | No |
Threads per Inch | 20 |
Hose Dash Size | 6 |
Compatible Tube O.D. | 0.25 |
Height | 0.330 in |
Finish | Zinc Clear Trivalent Chromate |
O.D. | 1.005 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.69 in |
Rigid/Swivel | Swivel |
Hex Size 1 | 11/16 in |
Origin | Hose to Tube Ftg |
Series | U Series |
Hose I.D. | 3/8 in |
Hex Size 2 | 9/16 in |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
Weight | 0.185 LB |
EAN or UPC | 725975024140 |
