
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.35 in Overall Length
Material | Carbon Steel |
Series | U Series |
Thread Size | 3/4-16 |
Thread Sealant | No |
Hose Cut-Off Factor | 1.92 in |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
O.D. | 1.005 in |
Tube O.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.24 in |
Hose Dash Size | 6 |
Style | Crimp |
Hex Size 1 | 7/8 in |
Overall Length | 3.35 in |
Hose I.D. | 3/8 in |
Height | 2.430 in |
Compatible Tube O.D. | 0.5 |
End Type 1 | JIC 37 |
Weight | 0.32 LB |
