
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.89 in Overall Length
End Type 1 | JIC 37 |
Hose Cut-Off Factor | 1.44 in |
End Type 2 | Line/Hose/Tube |
Series | U Series |
O.D. | 1.005 in |
Overall Length | 2.89 in |
Hose Dash Size | 6 |
Thread Size | 7/16-20 |
Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Hole Dia. | 0.15 in |
Height | 1.800 in |
Tube O.D. | 1/4 in |
Hose I.D. | 3/8 in |
Hex Size | 9/16 in |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.25 |
Style | Crimp |
Material | Carbon Steel |
Thread Sealant | No |
Hex Size 1 | 9/16 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Threads per Inch | 20 |
Weight | 0.2 LB |
EAN or UPC | 725975024072 |
