
- Crimp Fitting
- 90° Fitting Angle
- 12 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.25 in Overall Length
Series | U Series |
Hose Dash Size | 6 |
Fitting Angle | 90° |
Thread Sealant | No |
Height | 1.530 in |
Origin | Hose to Tube Ftg |
End Type 1 | Metric |
Hose Cut-Off Factor | 1.82 in |
Style | Crimp |
Overall Length | 3.25 in |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.25 in |
Fitting Type | 90° Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Compatible Tube O.D. | 0.5 |
O.D. | 1.005 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 in |
Tube O.D. | 12.000 mm |
Material | Carbon Steel |
Hose I.D. | 3/8 in |
Hex Size | 1 in |
Thread Size | M20x1.5 |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Thread Pitch | 1.5 mm |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Weight | 0.29 LB |
EAN or UPC | 725975548790 |
