
- Crimp Fitting
- Straight Fitting Angle
- 12 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.87 in Overall Length
Hole Dia. | 0.25 in |
Hose Dash Size | 6 |
Thread Size | M20x1.5 |
End Type 1 | Metric |
Tube O.D. | 12.000 mm |
Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Hex Size 1 | 3/4 in |
Thread Pitch | 1.5 mm |
Item Type | Fitting Assembly |
Hose I.D. | 3/8 in |
End Gender 1 | Female |
Fitting Angle | Straight |
Hex Size 2 | 1 in |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Origin | Hose to Tube Ftg |
Material | Carbon Steel |
Series | U Series |
O.D. | 1.005 in |
Hose Cut-Off Factor | 1.44 in |
Overall Length | 2.87 in |
Hex Size | 3/4 in, 1 in |
Compatible Tube O.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Thread Sealant | No |
Weight | 0.247 LB |
EAN or UPC | 725975548776 |
