
- Crimp Fitting
- 90° Fitting Angle
- 10 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.29 in Overall Length
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 3/4 in |
Fitting Angle | 90° |
O.D. | 1.005 in |
Fitting Type | 90° Female Swivel Universal Seat DIN Elbow I. Rh. (Light) |
Hose Cut-Off Factor | 1.88 in |
Item Type | Fitting Assembly |
Tube O.D. | 10.000 mm |
End Type 1 | Metric |
Rigid/Swivel | Swivel |
Hex Size | 3/4 in |
Thread Pitch | 1.5 mm |
Origin | Hose to Tube Ftg |
Hose Dash Size | 6 |
Compatible Tube O.D. | 0.5 |
Thread Size | M16x1.5 |
Hole Dia. | 0.25 in |
End Gender 1 | Female |
Height | 1.650 in |
Thread Sealant | No |
Material | Carbon Steel |
Style | Crimp |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 3.29 in |
Series | U Series |
Hose I.D. | 3/8 in |
Weight | 0.207 LB |
EAN or UPC | 725975622476 |
