
- Crimp Fitting
- Straight Fitting Angle
- 10 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.78 in Overall Length
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Material | Carbon Steel |
Hex Size 2 | 7/8 in |
Hole Dia. | 0.22 in |
Hex Size | 3/4 in, 7/8 in |
Thread Size | M18x1.5 |
Series | U Series |
Fitting Angle | Straight |
Overall Length | 2.78 in |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 1.38 in |
Tube O.D. | 10.000 mm |
Style | Crimp |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/8 in |
Thread Sealant | No |
O.D. | 1.005 in |
Item Type | Fitting Assembly |
Hex Size 1 | 3/4 in |
Thread Pitch | 1.5 mm |
Rigid/Swivel | Swivel |
Hose Dash Size | 6 |
Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
End Type 1 | Metric |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.375 |
Weight | 0.193 LB |
EAN or UPC | 725975622032 |
