
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.77 in Overall Length
Thread Size | 9/16-18 |
Hole Dia. | 0.25 in |
End Gender 1 | Female |
End Type 1 | JIC 37 |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Tube O.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
Series | U Series |
Style | Crimp |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 1.31 in |
Hex Size 2 | 11/16 in |
Compatible Hose I.D. | 0.375 |
Hose Dash Size | 6 |
O.D. | 1.005 in |
Hex Size 1 | 11/16 in |
Compatible Tube O.D. | 0.375 |
Overall Length | 2.77 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Weight | 0.26 LB |
