
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.83 in Overall Length
Hose Cut-Off Factor | 1.31 in |
Compatible Hose I.D. | 0.375 |
Series | U Series |
Style | Crimp |
Hex Size 1 | 15/16 in |
Material | Carbon Steel |
End Gender 1 | Male |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Fitting Type | JIC Male Rigid |
Fitting Angle | Straight |
Compatible Tube O.D. | 0.625 |
Rigid/Swivel | Rigid |
End Type 1 | JIC 37 |
Hole Dia. | 0.25 in |
Origin | Hose to Tube Ftg |
Overall Length | 2.83 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/8-14 |
Hex Size 2 | 15/16 in |
Hex Size | 15/16 in |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 14 |
Hose I.D. | 3/8 in |
Thread Sealant | No |
O.D. | 1.005 in |
Weight | 0.247 LB |
EAN or UPC | 725975023976 |
