
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.18 in Overall Length
Hose Dash Size | 6 |
Origin | Hose to Tube Ftg |
End Gender 1 | Female |
Hex Size 2 | 3/4 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.21 in |
Hex Size | 11/16 in |
Threads per Inch | 18 |
Series | U Series |
Height | 0.390 in |
O.D. | 1.005 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Hose Cut-Off Factor | 1 3/4 in |
Hex Size 1 | 11/16 in |
Hose I.D. | 3/8 in |
Thread Size | 5/8-18 |
End Type 2 | Line/Hose/Tube |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Tube O.D. | 3/8 in |
Style | Crimp |
End Type 1 | SAE 45 |
Fitting Angle | 45° |
Overall Length | 3.18 in |
Weight | 0.22 LB |
EAN or UPC | 725975023921 |
