
- Crimp Fitting
- 60° Fitting Angle
- 3/8 in Hose Inside Diameter
- 3.85 in Overall Length
Fitting Angle | 60° |
End Gender 1 | Female |
Overall Length | 3.85 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.44 in |
Rigid/Swivel | Swivel |
Height | 0.900 in |
Thread Size | G3/8-19 |
Pipe Size | 0.375 in |
Origin | Hose to Pipe Ftg |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hex Size 1 | 7/8 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Fitting Type | 45° British Standard (BSPP) 60° Cone Female Swivel Tube Elbow |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Series | U Series |
Material | Carbon Steel |
Hose Dash Size | 6 |
Hose I.D. | 3/8 in |
Hole Dia. | 0.25 in |
Hex Size | 7/8 in |
End Type 1 | BSPP |
Weight | 0.227 LB |
EAN or UPC | 725975539736 |
