
- Crimp Fitting
- Straight Fitting Angle
- 14 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.28 in Overall Length
Thread Sealant | No |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Hex Size 1 | 13/16 in |
Tube O.D. | 14.000 mm |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | Line/Hose/Tube |
Overall Length | 3.28 in |
Hole Dia. | 0.24 in |
Hex Size | 13/16 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Series | U Series |
Fitting Type | Metric Standpipe Straight Tube |
Hose Cut-Off Factor | 1.81 in |
Thread Size | N/A |
Hose I.D. | 3/8 in |
Weight | 0.19 LB |
EAN or UPC | 725975023914 |
