
- Crimp Fitting
- Straight Fitting Angle
- 12 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.1 in Overall Length
Item Type | Fitting Assembly |
Thread Sealant | No |
Thread Size | N/A |
Style | Crimp |
Hose Cut-Off Factor | 1.63 in |
Height | 1.040 in |
Hex Size | 13/16 in |
Tube O.D. | 12.000 mm |
Fitting Type | Metric Standpipe Straight Tube |
Hose I.D. | 3/8 in |
Hole Dia. | 0.24 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 6 |
Series | U Series |
End Type 1 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Hex Size 1 | 13/16 in |
Overall Length | 3.1 in |
Fitting Angle | Straight |
Weight | 0.185 LB |
EAN or UPC | 725975023891 |
