
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.97 in Overall Length
Thread Sealant | No |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hole Dia. | 0.25 in |
Tube O.D. | 1/2 in |
Hose I.D. | 3/8 in |
End Type 1 | BSPP |
Style | Crimp |
Hose Dash Size | 6 |
Origin | Hose to Pipe Ftg |
Thread Size | G1/2-14 |
Fitting Angle | Straight |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Overall Length | 2.97 in |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Hex Size | 7/8 in, 1 1/16 in |
Hex Size 2 | 1 1/16 in |
Series | U Series |
Hex Size 1 | 7/8 in |
O.D. | 1.005 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.5 |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.56 in |
Weight | 0.22 LB |
EAN or UPC | 725975023853 |
