
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.84 in Overall Length
Thread Sealant | No |
Pipe Size | 0.375 in |
Style | Crimp |
Overall Length | 2.84 in |
Fitting Angle | Straight |
Series | U Series |
Hex Size 1 | 7/8 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose I.D. | 3/8 in |
Compatible Tube O.D. | 0.375 |
End Type 1 | BSPP |
Hole Dia. | 0.25 in |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Hex Size 2 | 3/4 in |
Hose Dash Size | 6 |
Material | Carbon Steel |
Compatible Hose I.D. | 0.375 |
Rigid/Swivel | Swivel |
Origin | Hose to Pipe Ftg |
O.D. | 1.005 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hex Size | 3/4 in, 7/8 in |
Hose Cut-Off Factor | 1.44 in |
Thread Size | G3/8-19 |
End Type 2 | Line/Hose/Tube |
Weight | 0.207 LB |
EAN or UPC | 725975023846 |
