
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.46 in Overall Length
Series | U Series |
End Gender 1 | Female |
Hole Dia. | 0.25 in |
Hex Size | 3/4 in |
Threads per Inch | 18 |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.25 |
Style | Crimp |
Overall Length | 2.46 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.06 in |
Fitting Type | Female Pipe Rigid |
Finish | Zinc Clear Trivalent Chromate |
Origin | Hose to Pipe Ftg |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
End Type 1 | FPT |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Thread Size | 1/4-18 |
Tube O.D. | 1/4 in |
Hose I.D. | 3/8 in |
Hex Size 1 | 3/4 in |
O.D. | 1.005 in |
Hose Dash Size | 6 |
Weight | 0.17 LB |
EAN or UPC | 725975463116 |
