
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.54 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 11/16 in |
Fitting Angle | Straight |
Origin | Hose to Pipe Ftg |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
Hose Dash Size | 6 |
Series | U Series |
End Type 1 | BSPT |
Hose Cut-Off Factor | 1.06 in |
End Type 2 | Line/Hose/Tube |
O.D. | 1.005 in |
Material | Carbon Steel |
Overall Length | 2.54 in |
Tube O.D. | 3/8 in |
Style | Crimp |
End Gender 1 | Male |
Hole Dia. | 0.25 in |
Thread Sealant | No |
Hex Size | 11/16 in |
Thread Size | G3/8-19 |
Compatible Tube O.D. | 0.375 |
Item Type | Fitting Assembly |
Hose I.D. | 3/8 in |
Weight | 0.165 LB |
EAN or UPC | 725975023785 |
