
- Crimp Fitting
- Straight Fitting Angle
- 12 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.42 in Overall Length
Style | Crimp |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose Cut-Off Factor | 1 in |
Hex Size 1 | 13/16 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 12.000 mm |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Fitting Type | Male DIN 24° Seat s. Rh. (Heavy) |
Hose Dash Size | 6 |
Hose I.D. | 3/8 in |
End Gender 1 | Male |
End Type 1 | Metric |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Thread Pitch | 1.5 mm |
Thread Sealant | No |
Hole Dia. | 0.25 in |
Series | U Series |
Hex Size | 13/16 in |
Thread Size | M20x1.5 |
Material | Carbon Steel |
Overall Length | 2.42 in |
Weight | 0.18 LB |
EAN or UPC | 725975622452 |
