
- Crimp Fitting
- Straight Fitting Angle
- 12 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.93 in Overall Length
Item Type | Fitting Assembly |
Thread Sealant | No |
Compatible Hose I.D. | 0.375 |
Tube O.D. | 12.000 mm |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 11/16 in, 7/8 in |
Material | Carbon Steel |
Series | U Series |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1 1/2 in |
Hole Dia. | 0.25 in |
End Gender 1 | Female |
Hex Size 2 | 11/16 in |
Style | Crimp |
Thread Size | M18x1.5 |
O.D. | 1.005 in |
Hose I.D. | 3/8 in |
Overall Length | 2.93 in |
Rigid/Swivel | Swivel |
Fitting Type | Female Swivel DIN Universal Seat I. Rh. (Light) |
Hex Size 1 | 7/8 in |
Fitting Angle | Straight |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose Dash Size | 6 |
Origin | Hose to Tube Ftg |
Thread Pitch | 1.5 mm |
Compatible Tube O.D. | 0.375 |
End Type 1 | Metric |
Weight | 0.193 LB |
EAN or UPC | 725975548752 |
