
- Crimp Fitting
- 45° Fitting Angle
- 10 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.9 in Overall Length
O.D. | 1.005 in |
End Type 1 | Metric |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Fitting Angle | 45° |
Hex Size | 3/4 in |
Thread Pitch | 1.5 mm |
Hex Size 1 | 3/4 in |
Compatible Tube O.D. | 10 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.25 in |
Hose Cut-Off Factor | 2.47 in |
Thread Size | M16x1.5 |
Tube O.D. | 10.000 mm |
Fitting Type | 45° Female Swivel DIN Universal Seat Elbow I. Rh. (Light) |
End Gender 1 | Female |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose I.D. | 3/8 in |
Height | 0.960 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Series | U Series |
Rigid/Swivel | Swivel |
Hose Dash Size | 6 |
Origin | Hose to Tube Ftg |
Material | Carbon Steel |
Overall Length | 3.9 in |
Weight | 0.207 LB |
