
- Crimp Fitting
- Straight Fitting Angle
- 10 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.78 in Overall Length
Hose I.D. | 3/8 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.5 |
Hex Size 2 | 11/16 in |
Fitting Angle | Straight |
Tube O.D. | 10.000 mm |
Rigid/Swivel | Swivel |
Series | U Series |
Compatible Hose I.D. | 0.375 |
End Gender 1 | Female |
Hex Size 1 | 3/4 in |
Overall Length | 2.78 in |
O.D. | 1.005 in |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Thread Size | M16x1.5 |
Hole Dia. | 0.25 in |
Hose Cut-Off Factor | 1.38 in |
End Type 1 | Metric |
Weight | 0.175 LB |
EAN or UPC | 725975622421 |
