
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.77 in Overall Length
End Gender 1 | Male |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
Thread Size | 1/2-14 |
Style | Crimp |
Hex Size 2 | 7/8 in |
Hex Size 1 | 7/8 in |
Hole Dia. | 0.25 in |
Overall Length | 2.77 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1 1/4 in |
Compatible Hose I.D. | 0.375 |
End Type 1 | MPT |
Series | U Series |
O.D. | 1.005 in |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.5 |
Hose I.D. | 1/2 in |
Material | Carbon Steel |
Hose Dash Size | 8 |
Thread Sealant | No |
Weight | 0.0 LB |
