
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.96 in Overall Length
Series | U Series |
Style | Crimp |
Fitting Angle | Straight |
Hex Size 1 | 3/4 in |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Hex Size 2 | 1 1/16 in |
Material | Carbon Steel |
Origin | Hose to Tube Ftg |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.36 in |
End Type 1 | BSPP |
Hose Dash Size | 6 |
Tube O.D. | 3/8 in |
Thread Size | G1/2-14 |
Overall Length | 2.96 in |
Fitting Type | BSPP Flat Seat Female Swivel |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Hose Cut-Off Factor | 1 1/2 in |
Hex Size | 3/4 in, 1 1/16 in |
Hose I.D. | 1/2 in, 3/8 in |
Weight | 0.247 LB |
EAN or UPC | 725975622407 |
