
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.9 in Overall Length
Overall Length | 2.9 in |
End Gender 1 | Female |
Tube O.D. | 3/8 in |
Fitting Type | BSPP Flat Seat Female Swivel |
Hose Cut-Off Factor | 1 1/2 in |
Origin | Hose to Tube Ftg |
Material | Carbon Steel |
Style | Crimp |
End Type 1 | BSPP |
Fitting Angle | Straight |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Item Type | Fitting Assembly |
Series | U Series |
Hex Size 1 | 11/16 in |
Hex Size 2 | 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Threads per Inch | 19 |
Hole Dia. | 0.25 in |
Thread Size | G3/8-19 |
Hose I.D. | 3/8 in |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Hex Size | 11/16 in, 7/8 in |
Weight | 0.193 LB |
EAN or UPC | 725975622391 |
