
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.84 in Overall Length
Tube O.D. | 3/8 in |
O.D. | 1.005 in |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Hex Size 2 | 7/8 in |
Fitting Angle | Straight |
Overall Length | 2.84 in |
Hose I.D. | 3/8 in |
Series | U Series |
Compatible Hose I.D. | 0.375 |
Thread Size | G3/8-19 |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Threads per Inch | 19 |
Origin | Hose to Tube Ftg |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 11/16 in |
Fitting Type | Female JIS 30° Flare Parallel Pipe Swivel |
Hose Cut-Off Factor | 1.38 in |
End Type 1 | JIC 37 |
Hole Dia. | 0.25 in |
Style | Crimp |
Hex Size | 11/16 in, 7/8 in |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Weight | 0.193 LB |
EAN or UPC | 725975548738 |
