
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.79 in Overall Length
Style | Crimp |
Height | 0.430 in |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
Hex Size | 5/8 in, 13/16 in |
Origin | Hose to Tube Ftg |
Thread Size | 11/16-16 |
Threads per Inch | 16 |
Hose I.D. | 3/8 in |
Compatible Hose I.D. | 0.375 |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.375 |
Hose Cut-Off Factor | 1.84 in |
Hole Dia. | 0.24 in |
Tube O.D. | 3/8 in |
O.D. | 0.81 in |
Hex Size 2 | 13/16 in |
End Type 1 | MPT |
Fitting Angle | 45° |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hex Size 1 | 0.81 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 6 |
Thread Sealant | No |
Material | Carbon Steel |
Overall Length | 2.79 in |
Series | E Series |
Weight | 0.17 LB |
EAN or UPC | 725975545607 |
