
- Crimp Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.57 in Overall Length
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
End Gender 1 | Male |
Hex Size 1 | 1/2 in |
Series | E Series |
Overall Length | 2.57 in |
Compatible Hose I.D. | 0.375 |
Origin | Hose to Tube Ftg |
Style | Crimp |
Compatible Tube O.D. | 0.313 |
Hole Dia. | 0.21 in |
Threads per Inch | 20 |
Thread Sealant | No |
Hex E | 9/16 in |
Hex Size 2 | 9/16 in |
Hose Cut-Off Factor | 1.54 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
O.D. | 0.78 in |
Hex Size | 1/2 in, 9/16 in |
Thread Size | 1/2-20 |
Hose I.D. | 3/8 in |
Fitting Type | 90° Inverted Male Swivel Tube Elbow |
Tube O.D. | 5/16 in |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Hex F | 1/2 in |
Height | 1.610 in |
Material | Carbon Steel |
Weight | 0.132 LB |
EAN or UPC | 725975023013 |
