
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.56 in Overall Length
Series | E Series |
Thread Size | 1/2-20 |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Hex Size | 1/2 in, 9/16 in |
O.D. | 0.78 in |
Hex Size 2 | 9/16 in |
Rigid/Swivel | Swivel |
Tube O.D. | 5/16 in |
Hose I.D. | 3/8 in |
Compatible Tube O.D. | 0.313 |
Hole Dia. | 9/16 in |
Hex Size 1 | 1/2 in |
Threads per Inch | 20 |
Hose Dash Size | 6 |
Origin | Hose to Tube Ftg |
Style | Crimp |
Compatible Hose I.D. | 0.375 |
Hose Cut-Off Factor | 1.61 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Fitting Type | Inverted Male Swivel Straight |
Overall Length | 2.56 in |
Material | Carbon Steel |
End Type 1 | Inverted |
Weight | 0.117 LB |
EAN or UPC | 725975022979 |
