
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.82 in Overall Length
End Type 2 | Line/Hose/Tube |
Threads per Inch | 18 |
Origin | Hose to Tube Ftg |
Hole Dia. | 0.281 in |
Hex Size | 5/8 in, 11/16 in |
Thread Size | 9/16-18 |
Hex Size 1 | 11/16 in |
Thread Sealant | No |
Compatible Hose I.D. | 0.375 |
Finish | Zinc Clear Trivalent Chromate |
O.D. | 0.772 in |
Series | E Series |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Compatible Tube O.D. | 0.375 |
Material | Carbon Steel |
Fitting Type | Flareless Tube Rigid |
Hose Dash Size | 6 |
Hex E | 5/8 in |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Overall Length | 1.82 in |
End Gender 1 | Female |
Tube O.D. | 3/8 in |
Hex F | 11/16 in |
Style | Crimp |
End Type 1 | NPTF |
Item Type | Fitting Assembly |
Hose I.D. | 3/8 in |
Hex Size 2 | 5/8 in |
Hose Cut-Off Factor | 0.88 in |
Weight | 0.145 LB |
EAN or UPC | 725975023198 |
