
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.3 in Overall Length
Fitting Angle | Straight |
Compatible Hose I.D. | 0.375 |
Threads per Inch | 16 |
Hole Dia. | 0.27 in |
End Gender 1 | Female |
Overall Length | 2.3 in |
End Type 2 | Line/Hose/Tube |
Series | E Series |
Hose Cut-Off Factor | 1.35 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hex Size 2 | 3/4 in |
Hose I.D. | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Style | Crimp |
Hose Dash Size | 8 |
Hex Size 1 | 0.88 in |
Hex Size | 3/4 in, 7/8 in |
End Type 1 | JIC 37 |
Tube O.D. | 1/2 in |
Compatible Tube O.D. | 0.5 |
Origin | Hose to Tube Ftg |
Fitting Type | JIC Female Swivel |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
O.D. | 0.88 in |
Thread Size | 3/4-16 |
Rigid/Swivel | Swivel |
Weight | 0.171 LB |
EAN or UPC | 725975023112 |
