
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.25 in Overall Length
Compatible Tube O.D. | 0.375 |
End Gender 1 | Female |
Hex E | 3/4 in |
Compatible Hose I.D. | 0.375 |
O.D. | 0.875 in |
Hose Dash Size | 6 |
Overall Length | 2.25 in |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Style | Crimp |
Origin | Hose to Pipe Ftg |
Tube O.D. | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
End Type 1 | BSPP |
Hex Size 1 | 3/4 in |
Series | E Series |
Material | Carbon Steel |
Thread Size | G3/8-19 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.3 in |
Hole Dia. | 0.27 in |
Item Type | Fitting Assembly |
Hex Size 2 | 7/8 in |
Hex Size | 3/4 in, 7/8 in |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hose I.D. | 3/8 in |
Hex F | 7/8 in |
Weight | 0.16 LB |
