
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.17 in Overall Length
Hex Size 1 | 0.88 in |
Style | Crimp |
Thread Sealant | No |
Origin | Hose to Pipe Ftg |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 14 |
Series | E Series |
Fitting Angle | Straight |
O.D. | 0.88 in |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 1.22 in |
Material | Carbon Steel |
Fitting Type | Male Pipe Rigid |
Hex Size | 7/8 in |
Overall Length | 2.17 in |
Tube O.D. | 1/2 in |
Hole Dia. | 0.27 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1/2–14 |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
End Type 1 | NPT |
Hose Dash Size | 6 |
Hose I.D. | 3/8 in |
End Gender 1 | Male |
Compatible Tube O.D. | 0.5 |
Compatible Hose I.D. | 0.375 |
Item Type | Fitting Assembly |
Hex E | 7/8 in |
Weight | 0.172 LB |
EAN or UPC | 725975023068 |
