
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.93 in Overall Length
Thread Size | 3/8-18 |
Fitting Type | Male Pipe Rigid |
Origin | Hose to Pipe Ftg |
O.D. | 0.78 in |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Style | Crimp |
Fitting Angle | Straight |
Hose Cut-Off Factor | 0.98 in |
Hex Size 1 | 0.69 in |
End Gender 1 | Male |
Hole Dia. | 0.27 in |
Overall Length | 1.93 in |
Compatible Hose I.D. | 0.375 |
Compatible Tube O.D. | 0.375 |
Material | Carbon Steel |
End Type 1 | NPT |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 18 |
Thread Sealant | No |
Tube O.D. | 3/8 in |
Rigid/Swivel | Rigid |
Series | E Series |
Hex Size | 11/16 in |
Hose I.D. | 3/8 in |
Weight | 0.125 LB |
EAN or UPC | 725975023051 |
