
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.24 in Overall Length
Hex Size | 11/16 in, 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/8 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Fitting Angle | Straight |
Hex Size 2 | 11/16 in |
End Type 1 | JIS 30 |
Overall Length | 2.24 in |
O.D. | 1.063 in |
Series | E Series |
Style | Crimp |
Rigid/Swivel | Swivel |
Thread Size | G3/8-19 |
Compatible Tube O.D. | 0.375 |
Hex Size 1 | 7/8 in |
Hole Dia. | 0.27 in |
Thread Sealant | No |
Fitting Type | Female Swivel JIS 30° Flare |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.29 in |
Tube O.D. | 3/8 in |
Origin | Hose to Pipe Ftg |
Compatible Hose I.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
End Gender 1 | Female |
Weight | 0.155 LB |
EAN or UPC | 725975622353 |
