
- Field Attachable Fitting
- Straight Fitting Angle
- 2 1/2 in Tube Outside Diameter
- 2 3/8 in Hose Inside Diameter
- 4.16 in Overall Length
Thread Size | 3-12 |
Socket Hex Size | 3 1/8 in |
Thread Sealant | No |
Hose I.D. | 2 3/8 in |
Plating | Zinc Yellow Dichromate Finish |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 2 1/2 in |
Fitting Description | JIC Female Swivel |
Series | 069 "T" Series |
Overall Length | 4.16 in |
Threads per Inch | 12 |
No. of Ends | 2 |
End Type 1 | Line/Hose/Tube |
End Types | JIC 37° & Hose Barb |
Label Set | FS-600 |
Hex Size 1 | 3 in |
Fitting Angle | Straight |
Hex Size | 3 3/8 in |
End Size | 2 3/8 Hose Barb, 2 1/2 JIC(f) |
Compatible Hose | H069, H166, H229, H336 |
Material | Carbon Steel |
Application | Medium Pressure/High Temperature Hose Lines |
End Gender 2 | Female |
Tube Size | 2 1/2 in |
Rigid/Swivel | Swivel |
Hole Dia. | 2.22 in |
Hex Size 2 | 3/8 in |
Hose Cut-Off Factor | 2 1/4 in |
End Type 2 | JIC 37 |
Item Type | Fitting Assembly |
Weight | 3.846 LB |
EAN or UPC | 725975057971 |
