
- Field Attachable Fitting
- Straight Fitting Angle
- 2 3/8 in Hose Inside Diameter
- 5.03 in Overall Length
End Size | 2 1/2 NPT(m), 2 3/8 Hose Barb |
No. of Ends | 2 |
Fitting Description | Male Pipe Rigid |
Fitting Angle | Straight |
Application | Medium Pressure/High Temperature Hose Lines |
End Type 1 | Line/Hose/Tube |
Hex Size | 3 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 3 in |
Threads per Inch | 8 |
Thread Sealant | No |
Material | Carbon Steel |
Series | 069 "T" Series |
Thread Size | 2 1/2-8 |
Hole Dia. | 2.2 in |
End Types | NPT & Hose Barb |
End Type 2 | MPT |
Label Set | FS-600 |
Plating | Zinc Yellow Dichromate Finish |
Hex Size 1 | 3.125 in |
Pipe Size | 2.5 in |
Overall Length | 5.03 in |
Compatible Hose | H069, H166, H229, H336 |
Hose I.D. | 2 3/8 in |
Socket Hex Size | 3 1/8 in |
Hose Cut-Off Factor | 3.13 in |
Item Type | Fitting Assembly |
Weight | 3.96 LB |
EAN or UPC | 725975057964 |
