
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 1 13/16 in Hose Inside Diameter
- 4.15 in Overall Length
Material | Carbon Steel |
Hose Cut-Off Factor | 2.78 in |
Thread Size | 2 1/2-12 |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Hex Size | 2 1/2 in, 3 in |
Thread Sealant | No |
Origin | Hose to Tube Ftg |
Overall Length | 4.15 in |
Rigid/Swivel | Swivel |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hose I.D. | 1 13/16 in |
Threads per Inch | 12 |
Hex Size 2 | 2 1/2 in |
End Gender 1 | Female |
Fitting Type | JIC Female Swivel |
Compatible Hose I.D. | 1.813 |
Hole Dia. | 1.63 in |
Hex Size 1 | 3 in |
Fitting Angle | Straight |
Series | 069 "E" Series |
Style | Crimp |
Compatible Tube O.D. | 2 |
O.D. | 3 in |
Hose Dash Size | 32 |
Tube O.D. | 2 in |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Weight | 2.75 LB |
