
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 1 13/16 in Hose Inside Diameter
- 3.38 in Overall Length
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 1.813 |
Hose Dash Size | 32 |
Pipe Size | 2 in |
O.D. | 2.5 in |
Overall Length | 3.38 in |
Hole Dia. | 1.63 in |
Thread Sealant | No |
Tube O.D. | 2 in |
Compatible Tube O.D. | 2 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Series | 069 "E" Series |
Material | Carbon Steel |
Hose I.D. | 1 13/16 in |
Hex Size | 2 1/2 in |
Origin | Hose to Pipe Ftg |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Threads per Inch | 11 1/2 |
Thread Size | 2–11 1/2 |
Hex Size 2 | 1/2 in |
Hose Cut-Off Factor | 2.01 in |
End Type 1 | NPTF |
End Gender 1 | Male |
Fitting Type | Male Pipe Rigid |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 2 1/2 in |
Weight | 1.708 LB |
