
- Field Attachable Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 1 13/16 in Hose Inside Diameter
- 4.02 in Overall Length
Hex Size | 2 7/8 in |
Overall Length | 4.02 in |
Label Set | FS-600 |
Application | Medium Pressure/High Temperature Hose Lines |
End Size | 2 JIC(f), 1 13/16 Hose Barb |
Tube Size | 2 in |
Fitting Angle | Straight |
Plating | Zinc Yellow Dichromate Finish |
Hose Cut-Off Factor | 2.18 in |
Hose I.D. | 1 13/16 in |
Fitting Description | JIC Female Swivel |
Tube O.D. | 2 in |
Threads per Inch | 12 |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
End Type 1 | JIC 37 |
Compatible Hose | H069, H166, H229, H336 |
No. of Ends | 2 |
Compatible Tube O.D. | 2 |
Hex Size 2 | 2 1/2 in |
Rigid/Swivel | Swivel |
Hex Size 1 | 2 7/8 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Thread Size | 2 1/2-12 |
Thread Sealant | No |
Compatible Hose I.D. | 1.813 |
End Types | JIC 37° & Hose Barb |
Dash Size | 32 |
Material | Carbon Steel |
Series | 069 "D" Series |
Socket Hex Size | 2 1/2 in |
Hole Dia. | 2.18 in |
Weight | 2.571 LB |
EAN or UPC | 725975057957 |
