
- Field Attachable Fitting
- Straight Fitting Angle
- 1 13/16 in Hose Inside Diameter
- 4.06 in Overall Length
Hex Size 1 | 2 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 4.06 in |
Pipe Size | 2 in |
Application | Medium Pressure/High Temperature Hose Lines |
End Size | 2 NPT(m), 1 13/16 Hose Barb |
Plating | Zinc Yellow Dichromate Finish |
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 2 |
Hole Dia. | 2.21 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Label Set | FS-600 |
Fitting Description | Male Pipe Rigid |
Thread Size | 2-11 1/2 |
End Gender 1 | Male |
Socket Hex Size | 2 1/2 in |
End Type 1 | MPT |
Hose Cut-Off Factor | 2.21 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Series | 069 "D" Series |
Hex Size 2 | 2 1/2 in |
Threads per Inch | 11 1/2 |
Rigid/Swivel | Rigid |
End Types | NPT & Hose Barb |
Compatible Hose | H069, H166, H229, H336 |
Dash Size | 32 |
Hex Size | 2 1/2 in |
Compatible Hose I.D. | 1.813 |
Hose I.D. | 1 13/16 in |
Weight | 2.571 LB |
EAN or UPC | 725975057940 |
