
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 3/8 in Hose Inside Diameter
- 4.09 in Overall Length
Compatible Hose I.D. | 1.375 |
Tube O.D. | 1 1/2 in |
Threads per Inch | 12 |
Material | Carbon Steel |
O.D. | 2.5 in |
Height | 3.050 in |
Hex Size 2 | 1/2 in |
Style | Crimp |
Hex Size | 2 1/2 in |
End Gender 1 | Female |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Thread Sealant | No |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hose Cut-Off Factor | 2.7 in |
Rigid/Swivel | Swivel |
Thread Size | 1 7/8–12 |
Hex Size 1 | 2 in |
End Type 1 | JIC 37 |
Series | 069 "E" Series |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 22 |
Compatible Tube O.D. | 1.5 |
Fitting Type | 90° Female JIC Swivel Tube Elbow |
Hose I.D. | 1 3/8 in |
Hole Dia. | 1.16 in |
Overall Length | 4.09 in |
End Type 2 | Line/Hose/Tube |
Weight | 1.935 LB |
EAN or UPC | 725975057933 |
