
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 3/8 in Hose Inside Diameter
- 3.45 in Overall Length
Tube O.D. | 1 1/2 in |
Hex Size 1 | 2.125 in |
Thread Size | 1 7/8-12 |
Origin | Hose to Tube Ftg |
O.D. | 2.25 in |
Threads per Inch | 12 |
Compatible Hose I.D. | 1.375 |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
End Type 1 | JIC 37 |
Hose Cut-Off Factor | 2.07 in |
Hose Dash Size | 24 |
Series | 069 "E" Series |
Overall Length | 3.45 in |
Hose I.D. | 1 3/8 in |
Item Type | Fitting Assembly |
Hex Size 2 | 2 in |
Thread Sealant | No |
Style | Crimp |
Hole Dia. | 1.25 in |
Material | Carbon Steel |
Compatible Tube O.D. | 1.5 |
Hex Size | 2 in, 2 1/4 in |
Rigid/Swivel | Swivel |
Fitting Type | JIC Female Swivel |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Weight | 0.015 LB |
EAN or UPC | 725975057926 |
