
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 3/8 in Hose Inside Diameter
- 3.17 in Overall Length
Hole Dia. | 1.28 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.8 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
End Type 1 | JIC 37 |
Series | 069 "E" Series |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Style | Crimp |
End Gender 1 | Male |
Hose I.D. | 1 3/8 in |
Overall Length | 3.17 in |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Rigid |
Tube O.D. | 1 1/2 in |
O.D. | 2 in |
Hose Dash Size | 24 |
Thread Size | 1 7/8-12 |
Fitting Type | JIC Male Rigid |
Compatible Hose I.D. | 1.375 |
Compatible Tube O.D. | 1.5 |
Threads per Inch | 12 |
Hex Size | 2 in |
End Gender 2 | Male |
Hex Size 1 | 2 in |
Thread Sealant | No |
Weight | 1.0 LB |
EAN or UPC | 725975057919 |
