
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 3/8 in Hose Inside Diameter
- 3.55 in Overall Length
Style | Crimp |
Series | 069 "E" Series |
Thread Pitch | 1.5 mm |
Hose Dash Size | 24 |
Thread Size | M42X1.5 |
Material | Carbon Steel |
Hose Cut-Off Factor | 2.17 in |
Hex Size | 2 in, 2 1/8 in |
Hole Dia. | 1.19 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Rigid/Swivel | Swivel |
Overall Length | 3.55 in |
Hex Size 1 | 2.125 in |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 2 in |
Thread Sealant | No |
Compatible Tube O.D. | 1.375 |
End Type 2 | Line/Hose/Tube |
Fitting Type | Metric Female Swivel 30° Flare |
O.D. | 2.125 in |
Compatible Hose I.D. | 1.375 |
End Type 1 | Metric |
Hose I.D. | 1 3/8 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Tube O.D. | 1 1/4 in |
Weight | 1.734 LB |
EAN or UPC | 725975057902 |
