
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 3/8 in Hose Inside Diameter
- 3.37 in Overall Length
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Threads per Inch | 11 1/2 |
Item Type | Fitting Assembly |
Overall Length | 3.37 in |
Thread Sealant | No |
End Type 1 | NPTF |
Compatible Hose I.D. | 1.375 |
Thread Size | 1 1/2–11 1/2 |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Pipe Size | 1 1/2 in |
Hex Size | 2 in |
Fitting Angle | Straight |
Hole Dia. | 1.25 in |
O.D. | 2 in |
Series | 069 "E" Series |
Compatible Tube O.D. | 1.5 |
Origin | Hose to Pipe Ftg |
Fitting Type | Male Pipe Rigid |
Hose I.D. | 1 3/8 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.99 in |
Tube O.D. | 1 1/2 in |
Hose Dash Size | 24 |
Hex Size 1 | 2 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Weight | 1.114 LB |
EAN or UPC | 725975057896 |
